WG INLET WITH COVER

Item #: 0288187

Cat #: 68W82

UPC: 078477519431

$ 307.11 EA
Company wide:
0 in stock
Documents & Guides
WG INLET WITH COVER

Overview

WG INLET WITH COVER

30 Amp, 277/480V, 3-Phase WYE, NEMA L22-30, 4P, 5W, IP66 Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow

Also known as: 078477519431, 68W82, LEV68W82

Specifications

IP/NEMA Rating: IP66
Type: Inlet
Amps: 30
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Amps: 30
Color: Yellow
Type: Inlet
NEMA Configuration: 1-15R