LEV 66W76 WG INLET WITH CVR

Item #: 0288178

Cat #: 66W76

UPC: 078477519233

$ 252.70 EA
Company wide:
2 in stock
20 Amp, 480 Volt, 3Ø, NEMA L16-20, 3P, 4W, Single Locking Inlet with IP66 Rated Cover, Industrial Grade, Grounding, Corrosion Resistant, Wetguard - YELLOW

Overview

20 Amp, 480 Volt, 3Ø, NEMA L16-20, 3P, 4W, Single Locking Inlet with IP66 Rated Cover, Industrial Grade, Grounding, Corrosion Resistant, Wetguard - YELLOW

20 Amp, 480 Volt, NEMA L16-20, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow

Also known as: 078477519233, 66W76, LEV66W76

Specifications

IP/NEMA Rating: IP66
Type: Inlet
Amps: 20
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Amps: 20
Color: Yellow
Type: Inlet
NEMA Configuration: 1-15R