20A Hospital Grade Duplex Receptacle, 5-20R, Gray

Item #: 0288145

Cat #: 8400-GY

UPC: 078477492598

$ 46.44 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side 8 Hole Feed-Thru Wired, Brass Strap - Gray

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side 8 Hole Feed-Thru Wired, Brass Strap - Gray
Also known as: 078477492598, 8400-GY, LEV8400GY

Specifications

Color: Gray
Amps: 20
Material: Thermoplastic, Brass, Nylon
Color: Gray
Material: Thermoplastic, Brass, Nylon
Amps: 20

Customer Reviews

No reviews for this product
(0)