Locking Plug, 20A-250V, 10A-600V, Non-Nema, 4P5W, Yellow

Item #: 0288142

Cat #: 26W10

UPC: 078477474297

$ 165.29 EA
Company wide:
0 in stock
Documents & Guides
20A-250V/ 10A-600V, Non-NEMA, 4P, 5W, Plug, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW

Overview

20A-250V/ 10A-600V, Non-NEMA, 4P, 5W, Plug, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW

20 Amp, 250 Volt/ 10 Amp, 600 Volt, Plug, Locking Blade, Industrial Grade, Non-Grounding, Wetguard, Yellow

Also known as: 078477474297, 26W10, LEV26W10

Specifications

Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow