LEV 25W07 WETGUARD NON-NEMA

Item #: 0288139

Cat #: 25W07

UPC: 078477474259

$ 119.69 EA
Company wide:
0 in stock
Documents & Guides
15A-125V/ 10A-250V, Non-NEMA, 3P, 3W, Connector, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW

Overview

15A-125V/ 10A-250V, Non-NEMA, 3P, 3W, Connector, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW

15 Amp, 125 Volt/10A-250V, Connector, Locking Blade, Industrial Grade, Non-Grounding, Wetguard, Yellow

Also known as: 078477474259, 25W07, LEV25W07

Specifications

Mounting: Cable
NEMA Configuration: Non-Nema, WD-6
Phase: 1
Amps: 15
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
NEMA Configuration: Non-Nema, WD-6
Amps: 15
Color: Yellow