LEV 24W07 WETGUARD NON-NEMA

Item #: 0288138

Cat #: 24W07

UPC: 078477474228

$ 78.83 EA
Company wide:
0 in stock
Documents & Guides
15A-125V/ 10A-250V, Non-NEMA, 3P, 3W, Plug, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW

Overview

15A-125V/ 10A-250V, Non-NEMA, 3P, 3W, Plug, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW

15A-125V/ 10A-250V, Plug, Locking Blade, Industrial Grade, Non-Grounding, Wetguard, Yellow

Also known as: 078477474228, 24W07, LEV24W07

Specifications

Type: Non-Grounding
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Type: Non-Grounding
Color: Yellow
Material: Thermoplastic Vulcanizate (TPV)