Connector, 20A, NEMA, Locking Blade

Item #: 0288137

Cat #: 23W07

UPC: 078477474198

$ 172.30 EA
Company wide:
0 in stock
20 Amp, 347 Volt, NEMA L-24-20, 2P, 3W, Connector, Locking Blade, Industrial Grade, Grounding, Wetguard - Yellow

Overview

20 Amp, 347 Volt, NEMA L-24-20, 2P, 3W, Connector, Locking Blade, Industrial Grade, Grounding, Wetguard - Yellow

20 Amp, 347 Volt, Industrial Grade, Locking Blade, Connector, Grounding, Wetguard, Yellow

Also known as: 078477474198, 23W07, LEV23W07

Specifications

Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow