Locking Connector, 15 Amp, 125 Volt, L5-15R, 2P3W

Item #: 0288132

Cat #: 4729-CJ

UPC: 078477439777

$ 32.53 EA
Company wide:
0 in stock
Documents & Guides
Locking Connector, 15 Amp, 125 Volt, L5-15R, 2P3W, Industrial Grade, Grounding, RoHs Compliant , Black/White

Overview

Locking Connector, 15 Amp, 125 Volt, L5-15R, 2P3W, Industrial Grade, Grounding, RoHs Compliant , Black/White

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, RoHs Compliant - Black-White

Also known as: 078477439777, 4729-CJ, LEV4729CJ

Specifications

Type: Locking Connector
Color: Black, White
Amps: 15
Material: Nylon
NEMA Configuration: L5-15R
Type: Locking Connector
Amps: 15
NEMA Configuration: L5-15R
Color: Black, White
Material: Nylon