3 Pole 240v 10k Ic 100 Amp W/lugs

Item #: 0288130

Cat #: THQC32100WL

UPC: 783164012842

$ 430.23 EA
Company wide:
0 in stock
Documents & Guides
q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Qc Breakers Arelug-lug Versions Of The Q Line And Are Available For 35mm Din Rail Mounting. Allq Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Tripbars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Linebreakers Are Available In 1, 2, And 3 Pole Versions And Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories.

Overview

q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Qc Breakers Arelug-lug Versions Of The Q Line And Are Available For 35mm Din Rail Mounting. Allq Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Tripbars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Linebreakers Are Available In 1, 2, And 3 Pole Versions And Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories.
Also known as: 783164012842, THQC32100WL, ABBTHQC32100WL

Specifications

Poles: 3
Family / Style: Q Line
Poles: 3
Family / Style: Q Line