Cap for Locking Plug, 20 Amp, Wetguard IP66 - BLACK

Item #: 0288097

Cat #: 26W-B

UPC: 078477095935

$ 29.33 EA
Company wide:
5 in stock
Documents & Guides
LEV 26W-B PLUG CAP BLK

Overview

LEV 26W-B PLUG CAP BLK

Cap for Locking Plug, 20 Amp, Wetguard, IP66, Black

Also known as: 078477095935, 26W-B, LEV26WB

Specifications

Color: Black
Material: Thermoplastic Vulcanizate (TPV)
Color: Black
Material: Thermoplastic Vulcanizate (TPV)