LEV 5125R6W INTL 125A PN&SL REC.

Item #: 0288075

Cat #: 5125R6W

UPC: 078477846131

Call for price
Company wide:
0 in stock
Documents & Guides
LEV 5125R6W INTL 125A PN&SL R

Overview

LEV 5125R6W INTL 125A PN&SL R

125 Amp, 200/346-240/415 Volt, IEC 309-1 & 309-2, 4P, 5W, Outlet International-Rated Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Red

Also known as: 078477846131, 5125R6W, LEV5125R6W

Specifications

Color: Red
Gauge: 5 AWG
Color: Red
Gauge: 5 AWG