PN&SL CONN 30A W

Item #: 0288074

Cat #: 530C5W

UPC: 078477838839

Company wide:
0 in stock
Documents & Guides
LEV 530C5W PN&SL CONN 30A W

Overview

LEV 530C5W PN&SL CONN 30A W

30 Amp, 347/600 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Black

Also known as: 078477838839, 530C5W, LEV530C5W

Specifications

Material: Valox
Type: Watertight Connector
Color: Black
Material: Valox
Color: Black
Type: Watertight Connector