
Call for price
Company wide:
0
in stock
20 Amp, 347/600 Volt 3-Phase WYE, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - BLACK
Overview
20 Amp, 347/600 Volt 3-Phase WYE, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - BLACK
20 Amp, 347/600 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Black
Also known as: 078477838228, 520P5W, LEV520P5W
Specifications
| Material: | Valox |
| Color: | Black |
| Amps: | 20 |
| Type: | Watertight Plug, Pin &, amp |
| Material: | Valox |
| Amps: | 20 |
| Color: | Black |
| Type: | Watertight Plug, Pin &, amp |