20A 480V M.I.

Item #: 0288040

Cat #: 320MI7W

UPC: 078477845417

Company wide:
0 in stock
Documents & Guides
LEV 320MI7W 20A 480V M.I.

Overview

LEV 320MI7W 20A 480V M.I.

20 Amp, 480 Volt, IEC 309-1 & 309-2, 2P, 3W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Red

Also known as: 078477845417, 320MI7W, LEV320MI7W

Specifications

Color: Red
Material: Valox Resin
Color: Red
Material: Valox Resin