60A 240V FU MI

Item #: 0288035

Cat #: 360MF6W

UPC: 078477126905

Company wide:
0 in stock
Documents & Guides
LEV 360MF6W 60A 240V FU MI

Overview

LEV 360MF6W 60A 240V FU MI

60 Amp, 240 Volt, IEC 309-1 & 309-2, 2P, 3W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Fused - Blue

Also known as: 078477126905, 360MF6W, LEV360MF6W

Specifications

Color: Blue
Material: Valox Resin
Color: Blue
Material: Valox Resin