4P5W 20A 3PH 600V RCPT

Item #: 0288030

Cat #: 520R5W

UPC: 078477085547

Call for price
Company wide:
0 in stock
Documents & Guides
4P5W 20A 3PH 600V RCPT

Overview

4P5W 20A 3PH 600V RCPT

20 Amp, 347/600 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, - Black

Also known as: 078477085547, 520R5W, LEV520R5W

Specifications

Material: Valox
Color: Black
Material: Valox
Color: Black