LEV 22L26-E 22L-750FA

Item #: 0287991

Cat #: 22L26-E

UPC: 078477997888

$ 275.01 EA
Company wide:
0 in stock
Documents & Guides
Ball Nose In-Line Latching Female Connector, 22 Series Single Pole Cam-Type Contact & Insulator, Crimped, 500 - 750MCM, 690 Amp Max - Black

Overview

Ball Nose In-Line Latching Female Connector, 22 Series Single Pole Cam-Type Contact & Insulator, Crimped, 500 - 750MCM, 690 Amp Max - Black

22 Series Single Pole Cam-Type Contact & Insulator, Ball Nose In-Line Latching Female Connector, Crimped, 690 Amp Max, Black

Also known as: 078477997888, 22L26-E, LEV22L26E

Specifications

Color: Black
Material: Neoprene
Color: Black
Material: Neoprene