C-h Y48d28t06n 3phs Gen Pur Transfo

Item #: 0287963

Cat #: Y48D28T06N

UPC: 786680110610

$ 2909.05 EA
Company wide:
0 in stock
Documents & Guides
6 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 208y/120v, 115 Degree C, Aluminum Windings

Overview

6 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 208y/120v, 115 Degree C, Aluminum Windings
Also known as: 786680110610, Y48D28T06N, CUTY48D28T06N

Specifications

Phase: 3
Volt Amps: 6kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 6kVA
Secondary Voltage: 120/208Y