20A AM TREATED 3W DECORA ROCKER, Red

Item #: 0287933

Cat #: A5621-2R

UPC: 078477727409

$ 26.84 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/277 Volt, Antimicrobial Treated Decora Plus Rocker, Single-Pole AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired - RED

Overview

20 Amp, 120/277 Volt, Antimicrobial Treated Decora Plus Rocker, Single-Pole AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired - RED
Also known as: 078477727409, A5621-2R, LEVA56212R

Specifications

Type: Switch
Color: Red
Material: Thermoplastic, Steel
Type: Switch
Material: Thermoplastic, Steel
Color: Red