20A TR Industrial Grade Duplex Receptacle, 5-20R, Gray

Item #: 0287915

Cat #: 5362-2PG

UPC: 078477706473

$ 30.79 EA
Company wide:
0 in stock
Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Also known as: 078477706473, 5362-2PG, LEV53622PG

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Gray
NEMA Configuration: 5-20R
Amps: 20
Material: Nylon