20A SS RCPT CLOCKHANGER

Item #: 0287901

Cat #: T5361-CH

UPC: 078477703410

Company wide:
0 in stock
Documents & Guides
Single Receptacle Outlet, Commercial Specification Grade, Recessed Clock-Hanger, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Stainless Steel

Overview

Single Receptacle Outlet, Commercial Specification Grade, Recessed Clock-Hanger, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Stainless Steel

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Single Receptacle, Tamper-Resistant, Straight Blade, Clock Hanger Receptacle, Stainless Steel Wallplate, Back & Side Wired - White

Also known as: 078477703410, T5361-CH, LEVT5361CH

Specifications

Color: Stainless
Material: Nylon
Color: Stainless
Material: Nylon