20A Industrial Grade Single Receptacle, 6-20R, Orange

Item #: 0287890

Cat #: 5461-IG

UPC: 078477662250

$ 36.40 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 250 Volt, Back or Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - Orange

Overview

Isolated Ground Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 250 Volt, Back or Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - Orange

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477662250, 5461-IG, LEV5461IG

Specifications

Type: Isolated Ground
Color: Orange
Amps: 20
NEMA Configuration: 6-20R
Type: Isolated Ground
Amps: 20
Color: Orange
NEMA Configuration: 6-20R