20A Hospital Grade Duplex Receptacle, 5-20R, Gray

Item #: 0287859

Cat #: 8300-HLG

UPC: 078477549995

$ 25.86 EA
Company wide:
0 in stock
Documents & Guides
20-Amp 125-Volt NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade Duplex Receptacle, Gray

Overview

20-Amp 125-Volt NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade Duplex Receptacle, Gray
Also known as: 078477549995, 8300-HLG, LEV8300HLG

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20