20A Industrial Grade Duplex Receptacle, 5-20R, Orange

Item #: 0287850

Cat #: 5362-SO

UPC: 078477496305

$ 14.56 EA
Company wide:
71 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Orange

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Orange

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477496305, 5362-SO, LEV5362SO

Specifications

Color: Orange
Phase: 1
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Phase: 1
Material: Thermoplastic