15A Industrial Grade Duplex Receptacle, 5-15R, Gray

Item #: 0287835

Cat #: 5262-CGY

UPC: 078477443385

$ 29.41 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Pre-Wired Leads (hot and neutral), NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Pre-Wired Leads (hot and neutral), NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477443385, 5262-CGY, LEV5262CGY

Specifications

Color: Gray
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Color: Gray
Material: Thermoplastic
Amps: 15
NEMA Configuration: 5-15R