Panel Mounted Receptacle, Female, 45°, 2-Pole, 1135A, 1000V, Gray

Item #: 0287813

Cat #: 49FR2-XGY

UPC: 078477391334

$ 1174.77 EA
Company wide:
0 in stock
Documents & Guides
Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, GRAY

Overview

Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, GRAY

49 Series Rhino-Hide, Double Pole, Female, 45 Degree Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Gray

Also known as: 078477391334, 49FR2-XGY, LEV49FR2XGY

Specifications

Gender: Female
Mounting: Panel
Phase: 1
Color: Gray
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Phase: 1
Amps: 1135
Mounting: Panel
Color: Gray
IP/NEMA Rating: NEMA 3R