Single Pole Male Receptacle, 313MCM-777MCM, Gray

Item #: 0287810

Cat #: 49MR2-CGY

UPC: 078477391242

Company wide:
0 in stock
Documents & Guides
Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - GRAY

Overview

Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - GRAY

49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Gray

Also known as: 078477391242, 49MR2-CGY, LEV49MR2CGY

Specifications

Mounting: Panel
Gender: Male
Phase: 1
Color: Gray
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Phase: 1
Amps: 1135
Gender: Male
Color: Gray
IP/NEMA Rating: NEMA 3R