Two-Pole Male 45° Receptacle, 313MCM-777MCM, 1000V, 1135A, Red

Item #: 0287796

Cat #: 49MR2-XR

UPC: 078477387382

$ 1309.02 EA
Company wide:
0 in stock
Documents & Guides
Rhino-Hide 49 Series Double Pole Male 45 Degree Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - RED

Overview

Rhino-Hide 49 Series Double Pole Male 45 Degree Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - RED

49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Red

Also known as: 078477387382, 49MR2-XR, LEV49MR2XR

Specifications

Mounting: Panel
Gender: Male
Color: Red
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Color: Red
Amps: 1135
Gender: Male
Phase: 1
IP/NEMA Rating: NEMA 3R