49 SER SIN HOLE FEM REC

Item #: 0287779

Cat #: 49FR1-XH

UPC: 078477386613

$ 1174.77 EA
Company wide:
0 in stock
Documents & Guides
49 SER SIN HOLE FEM REC

Overview

49 SER SIN HOLE FEM REC

49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown

Also known as: 078477386613, 49FR1-XH, LEV49FR1XH

Specifications

Gender: Female
Mounting: Panel
Color: Brown
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Brown
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R