49 SER SIN HOLE FEM REC

Item #: 0287778

Cat #: 49FR1-XO

UPC: 078477386606

$ 1174.77 EA
Company wide:
0 in stock
Documents & Guides
49 SER SIN HOLE FEM REC

Overview

49 SER SIN HOLE FEM REC

49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Orange

Also known as: 078477386606, 49FR1-XO, LEV49FR1XO

Specifications

Gender: Female
Mounting: Panel
Color: Orange
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Orange
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R