Side Panels For 48'' High

Item #: 0287777

Cat #: CPC4823

UPC: 783510795504

$ 201.66 EA
Company wide:
0 in stock
Panel, Console, Side Mtg, Bulletin C1 (concept? Consoles), Size/dims: Fits 48.00x18.00, Material/finish: Steel/white

Overview

Panel, Console, Side Mtg, Bulletin C1 (concept? Consoles), Size/dims: Fits 48.00x18.00, Material/finish: Steel/white

Side Panels provide extra mounting space on the sides of Concept Console Enclosures. One panel per kit. Two kits required if a panel is needed on each side.

Also known as: 783510795504, CPC4823, HOFCPC4823

Features & Benefits

  • Mounting hardware is provided

Specifications

Height: 48 in
Color: White
Material: Steel
Width: 18 in
Finish: Powder Coated
Height: 48 in
Material: Steel
Finish: Powder Coated
Color: White
Width: 18 in