49 SER SIN HOLE FEM REC

Item #: 0287770

Cat #: 49FR1-XY

UPC: 078477386552

$ 1174.77 EA
Company wide:
0 in stock
Documents & Guides
49 SER SIN HOLE FEM REC

Overview

49 SER SIN HOLE FEM REC

49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Yellow

Also known as: 078477386552, 49FR1-XY, LEV49FR1XY

Specifications

Gender: Female
Mounting: Panel
Phase: 1
Amps: 1135
Color: Yellow
IP/NEMA Rating: NEMA 3R
Gender: Female
Phase: 1
Color: Yellow
Mounting: Panel
Amps: 1135
IP/NEMA Rating: NEMA 3R