LEV 49MR1-XE 49 SER SIN HOLE

Item #: 0287756

Cat #: 49MR1-XE

UPC: 078477386187

$ 1331.40 EA
Company wide:
0 in stock
Documents & Guides
Rhino-Hide 49 Series Single Pole Male 45 Degree Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLACK

Overview

Rhino-Hide 49 Series Single Pole Male 45 Degree Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLACK

49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Black

Also known as: 078477386187, 49MR1-XE, LEV49MR1XE

Specifications

Mounting: Panel
Gender: Male
Phase: 1
Color: Black
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Phase: 1
Amps: 1135
Gender: Male
Color: Black
IP/NEMA Rating: NEMA 3R