Single Pole Female Receptacle, 313MCM-777MCM, Purple

Item #: 0287753

Cat #: 49FR1-CP

UPC: 078477376447

Company wide:
0 in stock
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - PURPLE

Overview

Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - PURPLE

49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Purple

Also known as: 078477376447, 49FR1-CP, LEV49FR1CP

Specifications

Gender: Female
Mounting: Panel
Color: Purple
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Purple
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R