Single Pole Female Plug, 1135A Max, 777 MCM, Gray

Item #: 0287751

Cat #: 49F77-GY

UPC: 078477374092

$ 660.31 EA
Company wide:
0 in stock
Documents & Guides
Single Pole Female Plug, 1135A Max, 777 MCM, Gray

Overview

Single Pole Female Plug, 1135A Max, 777 MCM, Gray

49 SERIES SINGLE POLE HIGH AMPERAGE COMPLETE FEMALE PLUG, INCLUDES SLEEVE, CONTACT AND DUST CAP. 1000 VOLTS, RATED UP TO 1135 AMPS CONTINUOUS CABLE SIZE 777 MCM. GRAY

Also known as: 078477374092, 49F77-GY, LEV49F77GY

Specifications

Mounting: Cable
Phase: 1
Color: Gray
Amps: 1135
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Gray
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R