10kw @ 208V, 1-3 Ph Horizontal/Downflow Unit Heater

Item #: 0287721

Cat #: HUHAA1020

UPC: 685360036731

$ 1277.79 EA
Company wide:
0 in stock
Documents & Guides
10kw @ 208 Volt, 1-3 Phase Horizontal/Downflow Unit Heater

Overview

10kw @ 208 Volt, 1-3 Phase Horizontal/Downflow Unit Heater
Also known as: 685360036731, HUHAA1020, BERHUHAA1020

Specifications

Phase: 3, 1
CFM: 650
Color: Gray
Volts AC: 208
Wattage: 10000
Phase: 3, 1
Color: Gray
Wattage: 10000
CFM: 650
Volts AC: 208