Single Pole Female Receptacle, 313MCM-777MCM, Blue

Item #: 0287716

Cat #: 49FR1-CB

UPC: 078477370407

Company wide:
0 in stock
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLUE

Overview

Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLUE

49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Blue

Also known as: 078477370407, 49FR1-CB, LEV49FR1CB

Specifications

Gender: Female
Mounting: Panel
Color: Blue
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Blue
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R