Single Pole Male Receptacle, 313MCM-777MCM, Purple

Item #: 0287710

Cat #: 49MR1-CP

UPC: 078477365496

Company wide:
0 in stock
Documents & Guides
Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - PURPLE

Overview

Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - PURPLE

49 Series Rhino-Hide, Single Pole, Male Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Purple

Also known as: 078477365496, 49MR1-CP, LEV49MR1CP

Specifications

Mounting: Panel
Gender: Male
Color: Purple
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Color: Purple
Amps: 1135
Gender: Male
Phase: 1
IP/NEMA Rating: NEMA 3R