SIN POLE MALE RHINO REC

Item #: 0287703

Cat #: 49MR1-CE

UPC: 078477365427

Company wide:
0 in stock
Documents & Guides
SIN POLE MALE RHINO REC

Overview

SIN POLE MALE RHINO REC

49 Series Rhino-Hide, Single Pole, Male Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Black

Also known as: 078477365427, 49MR1-CE, LEV49MR1CE

Specifications

Mounting: Panel
Gender: Male
Phase: 1
Color: Black
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Phase: 1
Amps: 1135
Gender: Male
Color: Black
IP/NEMA Rating: NEMA 3R