Single Pole Male Receptacle, 313MCM-777MCM, Brown

Item #: 0287683

Cat #: 49MR2-CH

UPC: 078477344101

Company wide:
0 in stock
Documents & Guides
Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BROWN

Overview

Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BROWN

49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown

Also known as: 078477344101, 49MR2-CH, LEV49MR2CH

Specifications

Mounting: Panel
Color: Brown
Gender: Male
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Gender: Male
Amps: 1135
Color: Brown
Phase: 1
IP/NEMA Rating: NEMA 3R