SIN POLE FEM RHINO REC

Item #: 0287680

Cat #: 49FR2-CH

UPC: 078477344071

$ 1163.59 EA
Company wide:
0 in stock
Documents & Guides
SIN POLE FEM RHINO REC

Overview

SIN POLE FEM RHINO REC

49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown

Also known as: 078477344071, 49FR2-CH, LEV49FR2CH

Specifications

Gender: Female
Mounting: Panel
Color: Brown
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Brown
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R