Single Pole Female Receptacle, 313MCM-777MCM, Green

Item #: 0287675

Cat #: 49FR2-CG

UPC: 078477344026

Company wide:
0 in stock
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - GREEN

Overview

Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - GREEN

49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green

Also known as: 078477344026, 49FR2-CG, LEV49FR2CG

Specifications

Gender: Female
Mounting: Panel
Color: Green
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Green
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R