Single Pole Male Receptacle, 313MCM-777MCM, Blue

Item #: 0287673

Cat #: 49MR2-CB

UPC: 078477343968

Company wide:
0 in stock
Documents & Guides
Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLUE

Overview

Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLUE

49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Blue

Also known as: 078477343968, 49MR2-CB, LEV49MR2CB

Specifications

Mounting: Panel
Gender: Male
Color: Blue
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Color: Blue
Amps: 1135
Gender: Male
Phase: 1
IP/NEMA Rating: NEMA 3R