49 SER MALE REC 2 HOLE

Item #: 0287671

Cat #: 49MR2-CW

UPC: 078477343944

Company wide:
0 in stock
Documents & Guides
49 SER MALE REC 2 HOLE

Overview

49 SER MALE REC 2 HOLE

49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, White

Also known as: 078477343944, 49MR2-CW, LEV49MR2CW

Specifications

Mounting: Panel
Gender: Male
Phase: 1
Color: White
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Phase: 1
Amps: 1135
Gender: Male
Color: White
IP/NEMA Rating: NEMA 3R