20A Hospital Grade Duplex Receptacle, 5-20R, Brown

Item #: 0287656

Cat #: 8300-L

UPC: 078477284032

$ 19.49 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Hospital Grade, Grounding, , Pigtail Leads 6 Inch Wired, Steel Strap, - Brown

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Hospital Grade, Grounding, , Pigtail Leads 6 Inch Wired, Steel Strap, - Brown
Also known as: 078477284032, 8300-L, LEV8300L

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Color: Brown
NEMA Configuration: 5-20R
Amps: 20