15A Hospital Grade Duplex Receptacle, 5-15R, Gray

Item #: 0287643

Cat #: 8200-LGY

UPC: 078477283974

$ 18.45 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Leaded, Smooth Face, Steel Strap - Gray

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Leaded, Smooth Face, Steel Strap - Gray
Also known as: 078477283974, 8200-LGY, LEV8200LGY

Specifications

Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Amps: 15