15A Hospital Grade Duplex Receptacle, 5-15R, White

Item #: 0287642

Cat #: 8200-LW

UPC: 078477283967

$ 18.45 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Leaded, Smooth Face, Steel Strap - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Leaded, Smooth Face, Steel Strap - White
Also known as: 078477283967, 8200-LW, LEV8200LW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White