15A Hospital Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0287641

Cat #: 8200-LI

UPC: 078477283950

$ 18.45 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Leaded, Smooth Face, Steel Strap - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Leaded, Smooth Face, Steel Strap - Ivory
Also known as: 078477283950, 8200-LI, LEV8200LI

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory