500 MCM to 6 AWG, 1-Pole, Connector Block

Item #: 0287626

Cat #: PDB-49-500-1

UPC: 783669711509

$ 790.53 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 350-6, 4/0-6, 4 Ports Per Pole Line Side, 9 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 350-6, 4/0-6, 4 Ports Per Pole Line Side, 9 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover
Also known as: 783669711509, PDB-49-500-1, ILSPDB495001

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Mounting: Surface
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Mounting: Surface
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 4 - 500