Single Pole Female Plug, 1135A Max, 777 MCM, Yellow

Item #: 0287614

Cat #: 49F77-Y

UPC: 078477281390

$ 660.31 EA
Company wide:
0 in stock
Documents & Guides
Single Pole Female Plug, 1135A Max, 777 MCM, Yellow

Overview

Single Pole Female Plug, 1135A Max, 777 MCM, Yellow

Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - YELLOW

Also known as: 078477281390, 49F77-Y, LEV49F77Y

Specifications

Mounting: Cable
Phase: 1
Amps: 1135
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Amps: 1135
Color: Yellow
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R